Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, Wire Leads, Glass Fuse Type

  • Mfr # 8100

  • Zoro # G407450337


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
10A
Fits Fuse Type
Glass
Wire Range
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100
Zoro #
G407450337
UPC #
46494081002
Country of Origin
Taiwan, Province of China

Details

Item
Fuse Holder
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
10A
Fits Fuse Type
Glass
Wire Range
18 AWG

Description

With wire gauge matched to circuit amperage 10 A, 18 AWG, fuse not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.