Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 1/4 in, 1/2 in, Clear

  • Mfr # 73438

  • Zoro # G613755479


product price:  $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Shrink Ratio
2:1
Material
PVC
Color
Clear
Shrink Tubing I.D. Before Shrinking
1/4 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73438
Zoro #
G613755479
UPC #
46494734380
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Material
PVC
Color
Clear
Shrink Tubing I.D. Before Shrinking
1/4 in, 1/2 in

Description

Heat shrink tubing is great for cable insulation, marking and bundling with superior mechanical, abrasion and moisture protection. Used to repair and cover torn wire insulation or to protect and insulate objects such as rope ends, plier handles or terminal connections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.