Zoro Homepage

Heavy Duty 4000 psi 4.0 gpm Water Electric Pressure Washer

  • Mfr # P00921

  • Zoro # G7365596


product price: $6,199.38
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
4000 psi
Pressure Washer Duty Rating
Heavy Duty
Pressure Washer Flow Rate
5 gpm
Operating Pressure
4000 psi
Power Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P00921
Zoro #
G7365596
UPC #
095879300924
Country of Origin
United States

Details

Operating Pressure (PSI)
4000 psi
Pressure Washer Duty Rating
Heavy Duty
Pressure Washer Flow Rate
5 gpm
Operating Pressure
4000 psi
Power Type
Gas
Item
Pressure Washer
Engine Displacement
480cc
Pressure Washer Water Type
Cold

Description

Pressure Washer,Gas,4000 psi,4 gpm,480cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.