Heavy Duty 4000 psi Water Electric Pressure Washer, HP: 10 HP
Mfr # 4040X
Zoro # G7365611
product price: $5,358.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Operating Pressure (PSI)
4000 psi
Power Type
Electric
Operating Pressure
4000 psi
Pressure Washer Duty Rating
Heavy Duty
Pressure Washer Water Type
Cold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040X
Zoro #
G7365611
UPC #
095879306315
Country of Origin
United States
Details
Operating Pressure (PSI)
4000 psi
Power Type
Electric
Operating Pressure
4000 psi
Item
Pressure Washer
Pressure Washer Duty Rating
Heavy Duty
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
4 gpm
HP
10 HP
Description
Electric Pressure Washer,230V,4000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.