Zoro Homepage

Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer

  • Mfr # 1000X

  • Zoro # G4522207


product price: $2,647.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
1000 psi
Pump Drive
Direct
Detergent Injection System
Yes
Pressure Washer Water Type
Cold
Net Weight
112 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000X
Zoro #
G4522207
UPC #
095879300238
Country of Origin
Multiple

Dimensions

Height
25 in
Width
16 in
Length
46 in
Hose Dimensions
3/8 in x 50 ft
Length (Straight Wireway)
46 in

Details

Operating Pressure (PSI)
1000 psi
Pump Drive
Direct
Detergent Injection System
Yes
Pressure Washer Water Type
Cold
Net Weight
112 lb
Usable Hours per Week
20+
Warranty
5 yr Pump, 1 yr Electric Motor , 1 yr Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
Includes
6 gal Chemical Tank, Gun Wand with Adjustable Spray Tip 0 Degrees to 60 Degrees , Roto Molded Cart
Pump Type
Crankshaft
Item
Pressure Washer
Pressure Washer Flow Rate
2 gpm
Pressure Washer HP Range
0 to 1.9 HP
Operating Pressure
1,000 psi
HP
1.5 hp
Power Type
Electric
Piston Material
Solid Ceramic
Pressure Washer Duty Rating
Light Duty

Description

Pressure Washer, Light Duty (0 to1999 psi), 1,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.2 gpm, 1.5 hp HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Includes 6 gal Chemical Tank, Gun Wand with Adjustable Spray Tip 0 Degrees to 60 Degrees , Roto Molded Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.