Zoro Homepage

Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer

  • Mfr # 1500WM/SS

  • Zoro # G7365079


product price: $3,241.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
1500 psi
Pressure Washer Water Type
Cold
Pressure Washer Duty Rating
Light Duty
Operating Pressure
1500 psi
Pressure Washer Flow Rate
3 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500WM/SS
Zoro #
G7365079
UPC #
-
Country of Origin
United States

Details

Operating Pressure (PSI)
1500 psi
Item
Pressure Washer
Pressure Washer Water Type
Cold
Pressure Washer Duty Rating
Light Duty
Operating Pressure
1500 psi
Pressure Washer Flow Rate
3 gpm
HP
3 HP
Power Type
Electric

Description

Pressure Washer,Cold,230V,1500 psi,3 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.