Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer, Power Type: Electric
Mfr # 1500WM
Zoro # G7365191
product price: $2,889.99
/eaKey Features
Operating Pressure (PSI)
1500 psi
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
3 gpm
Operating Pressure
1500 psi
Pressure Washer Duty Rating
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500WM
Zoro #
G7365191
UPC #
095879300184
Country of Origin
United States
Details
Operating Pressure (PSI)
1500 psi
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
3 gpm
Operating Pressure
1500 psi
Pressure Washer Duty Rating
Light Duty
Item
Pressure Washer
Power Type
Electric
HP
3 HP
Description
Pressure Washer,Cold,230V,1500 psi,3 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.