Zoro Homepage

Light Duty 1500 psi Cold Water Electric Pressure Washer

  • Mfr # 1500GEAR

  • Zoro # G7365060


product price: $2,181.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (PSI)
1500 psi
Power Type
Electric
Pressure Washer Water Type
Cold
Operating Pressure
1500 psi
Pressure Washer Duty Rating
Light Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500GEAR
Zoro #
G7365060
UPC #
-
Country of Origin
United States

Details

Operating Pressure (PSI)
1500 psi
Power Type
Electric
Item
Pressure Washer
Pressure Washer Water Type
Cold
Operating Pressure
1500 psi
Pressure Washer Duty Rating
Light Duty
Pressure Washer Flow Rate
3 gpm
HP
3 HP

Description

Electric Pressure Washer,230VAC,1500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.