Light Duty 1500 psi Hot Water Gas Pressure Washer, Pressure Washer Flow Rate: 3 gpm

  • Mfr # 1500STNEF

  • Zoro # G7365149


product price:  $8,369.38
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
1500 psi
Pressure Washer Duty Rating
Light Duty
Power Type
Gas
Pressure Washer Water Type
Hot
Operating Pressure
1500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500STNEF
Zoro #
G7365149
UPC #
095879301341
Country of Origin
United States

Details

Operating Pressure (PSI)
1500 psi
Pressure Washer Duty Rating
Light Duty
Power Type
Gas
Pressure Washer Water Type
Hot
Item
Pressure Washer
Operating Pressure
1500 psi
Pressure Washer Flow Rate
3 gpm
HP
3 HP

Description

Pressure Washer,Gas Hot,240VAC,1500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.