Light Duty 1500 psi Water Electric Pressure Washer, HP: 3 HP

  • Mfr # 15003XS

  • Zoro # G7364756


product price:  $2,666.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
1500 psi
Power Type
Electric
Operating Pressure
1500 psi
Pressure Washer Duty Rating
Light Duty
HP
3 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15003XS
Zoro #
G7364756
UPC #
095879300801
Country of Origin
United States

Details

Operating Pressure (PSI)
1500 psi
Power Type
Electric
Operating Pressure
1500 psi
Pressure Washer Duty Rating
Light Duty
Item
Pressure Washer
HP
3 HP
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
3 gpm

Description

Electric Pressure Washer,230V,1500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.