Zoro Homepage

Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer

  • Mfr # P00969

  • Zoro # G4522231


product price: $4,506.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
2000 psi
Length
30 in
Pressure Washer HP Range
4 to 5.9 HP
Pump Type
Crankshaft
Volts/Phase
230/1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P00969
Zoro #
G4522231
UPC #
095879300504
Country of Origin
United States

Dimensions

Length
30 in
Hose Dimensions
3/8 in x 50 ft
Height
28 in
Width
22 in
Length (Straight Wireway)
30 in

Details

Operating Pressure (PSI)
2000 psi
Pressure Washer HP Range
4 to 5.9 HP
Pump Type
Crankshaft
Volts/Phase
230/1
Detergent Injection System
Yes
Amps AC
26 A
Usable Hours per Week
20+
Includes
Dual Chemical Injection, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Gun
Power Type
Electric
Operating Pressure
2,000 psi
Item
Pressure Washer
Net Weight
190 lb
Plug Type
Hard Wire
Pump Drive
Direct
Warranty
5 yr Pump, 1 yr Electric Motor , 1 yr Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
4 gpm
Pressure Washer Duty Rating
Light Duty
HP
5 hp
Piston Material
Solid Ceramic

Description

Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, 4 gpm, Detergent Injection System Yes, 5 hp HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Net Weight 190 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.