Zoro Homepage

Light Duty 2000 psi 4.0 gpm Cold Water Pressure Washer, HP: 5 HP

  • Mfr # P00969

  • Zoro # G7365130


product price: $4,357.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
2000 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Duty Rating
Light Duty
Pressure Washer Water Type
Cold
Operating Pressure
2000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P00969
Zoro #
G7365130
UPC #
095879300504
Country of Origin
United States

Details

Operating Pressure (PSI)
2000 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Duty Rating
Light Duty
Pressure Washer Water Type
Cold
Item
Pressure Washer
Operating Pressure
2000 psi
Power Type
Electric
HP
5 HP

Description

Pressure Washer,Cold,230V,2000 psi,4 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.