Light Duty 2000 psi 4.0 gpm Cold Water Pressure Washer
Mfr # P00971
Zoro # G7365106
product price: $8,928.12
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Operating Pressure (PSI)
2000 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Water Type
Cold
Operating Pressure
2000 psi
Pressure Washer Duty Rating
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P00971
Zoro #
G7365106
UPC #
095879300511
Country of Origin
United States
Details
Operating Pressure (PSI)
2000 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Water Type
Cold
Operating Pressure
2000 psi
Pressure Washer Duty Rating
Light Duty
Item
Pressure Washer
HP
5 HP
Power Type
Electric
Description
Pressure Washer,Cold,2000 psi,4 gpm,230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.