Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer, Amps AC: 28

  • Mfr # 2000QE

  • Zoro # G4521680


product price: $10,414.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
2000 psi
Plug Type
S-80S SP
Pressure Washer Flow Rate
4 gpm
Net Weight
595 lb.
Pressure Washer Water Type
Hot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000QE
Zoro #
G4521680
UPC #
095879301112
Country of Origin
United States

Dimensions

Height
58"
Length
58"
Width
38"
Hose Dimensions
3/8" x 50 ft.
Length (Straight Wireway)
58"

Details

Operating Pressure (PSI)
2000 psi
Plug Type
S-80S SP
Pressure Washer Flow Rate
4 gpm
Net Weight
595 lb.
Pressure Washer Water Type
Hot
Includes
Gun, Wand, Hose, Chemical Injection
Power Type
Electric
Warranty
5 yr. Pump, 1 yr. Electric Motor , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters
Pump Drive
Direct
Piston Material
Stainless Steel
Water Output Temp.
196 Degrees F
Item
Pressure Washer
Pump Type
Triplex Plunger
Pressure Washer Duty Rating
Light Duty
Burner Fuel
Diesel
Usable Hours per Week
0 to 40
Operating Pressure
2000 psi
HP
5 HP
Volts/Phase
230/1
Pressure Washer HP Range
4 to 5.9 HP
Amps AC
28
Detergent Injection System
Yes
Water Input Temp.
160 Degrees F

Description

Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2000 psi, Electric, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, 4.0 gpm, Detergent Injection System Yes, 5.0 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Stainless Steel, Usable Hours per Week 0 to 40, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Water Input Temp. 160 Degrees F, Water Output Temp. 196 Degrees F, Net Weight 595 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.