Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer, Length: 46"

  • Mfr # 2000STLEF

  • Zoro # G4521857


product price: $9,733.38
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
2000 psi
Height
47"
Pressure Washer Duty Rating
Light Duty
Includes
Forced Air Burner, with Electronic Ignition, Gun, Dual Wand with Soap Tip and (4) Q Meg Tips, Powder Coated Frame, Adjustable Thermostat and Pressure Pop-Off
Pressure Washer HP Range
4 to 5.9 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000STLEF
Zoro #
G4521857
UPC #
095879301358
Country of Origin
United States

Dimensions

Height
47"
Length
46"
Width
29"
Hose Dimensions
3/8" x 50 ft.
Length (Straight Wireway)
46"

Details

Operating Pressure (PSI)
2000 psi
Pressure Washer Duty Rating
Light Duty
Includes
Forced Air Burner, with Electronic Ignition, Gun, Dual Wand with Soap Tip and (4) Q Meg Tips, Powder Coated Frame, Adjustable Thermostat and Pressure Pop-Off
Pressure Washer HP Range
4 to 5.9 HP
Amps AC
28
Water Output Temp.
196 Degrees F
Net Weight
520 lb.
Piston Material
Solid Ceramic
Warranty
5 yr. Pump, 1 yr. Electric Motor, 1 yr. Machine Frame, 1 yr. Burner, 1 yr. Hot Water Coils, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
Operating Pressure
2000 psi
Volts/Phase
230/1
Burner Fuel
Liquid Propane
Power Type
LP Gas Fired Electric Powered
HP
5 HP
Usable Hours per Week
20+
Item
Pressure Washer
Pump Drive
Direct
Pressure Washer Water Type
Hot
Plug Type
Hard Wire
Pump Type
Crankshaft
Detergent Injection System
Yes
Pressure Washer Flow Rate
4 gpm

Description

Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Stationary, 4.0 gpm, Detergent Injection System Yes, 5.0 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Liquid Propane, Water Output Temp. 196 Degrees F, Net Weight 520 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.