Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer, Width: 29"

  • Mfr # 2000STNEF

  • Zoro # G4521979


product price: $9,733.38
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
2000 psi
Detergent Injection System
Yes
Length
46"
Net Weight
520 lb.
Piston Material
Solid Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000STNEF
Zoro #
G4521979
UPC #
095879301365
Country of Origin
United States

Dimensions

Length
46"
Height
47"
Hose Dimensions
3/8" x 50 ft.
Width
29"
Length (Straight Wireway)
46"

Details

Operating Pressure (PSI)
2000 psi
Detergent Injection System
Yes
Net Weight
520 lb.
Piston Material
Solid Ceramic
HP
5 HP
Operating Pressure
2000 psi
Includes
Forced Air Burner, with Electronic Ignition, Gun, Dual Wand with Soap Tip and (4) Q Meg Tips, Powder Coated Frame, Adjustable Thermostat and Pressure Pop-Off
Pressure Washer Flow Rate
4 gpm
Water Output Temp.
196 Degrees
Power Type
LP Gas Fired Electric Powered
Warranty
5 yr. Pump, 1 yr. Electric Motor, 1 yr. Machine Frame, 1 yr. Burner, 1 yr. Hot Water Coils, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
Pressure Washer HP Range
4 to 5.9 HP
Pump Drive
Direct
Burner Fuel
Natural Gas
Item
Pressure Washer
Pressure Washer Duty Rating
Light Duty
Usable Hours per Week
20+
Pressure Washer Water Type
Hot
Pump Type
Crankshaft

Description

Pressure Washer, Medium Duty (2000 to 2799 psi), 2000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Stationary, Pressure Washer Flow Rate 4.0 gpm, 5.0 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Natural Gas, Water Output Temp. 196 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.