Zoro Homepage

Light Duty 2000 psi Water Electric Pressure Washer

  • Mfr # 2000XAR

  • Zoro # G7365121


product price: $3,677.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
2000 psi
Operating Pressure
2000 psi
Power Type
Electric
Pressure Washer Duty Rating
Light Duty
HP
5 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000XAR
Zoro #
G7365121
UPC #
-
Country of Origin
United States

Details

Operating Pressure (PSI)
2000 psi
Operating Pressure
2000 psi
Power Type
Electric
Item
Pressure Washer
Pressure Washer Duty Rating
Light Duty
HP
5 HP
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
4 gpm

Description

Electric Pressure Washer,230V,2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.