Zoro Homepage

Light Duty 2000 psi Water Electric Pressure Washer, HP: 5 HP

  • Mfr # 2000GEAR

  • Zoro # G7365158


product price: $2,962.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
2000 psi
Power Type
Electric
Pressure Washer Duty Rating
Light Duty
Operating Pressure
2000 psi
Pressure Washer Flow Rate
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000GEAR
Zoro #
G7365158
UPC #
095879300344
Country of Origin
United States

Details

Operating Pressure (PSI)
2000 psi
Power Type
Electric
Pressure Washer Duty Rating
Light Duty
Item
Pressure Washer
Operating Pressure
2000 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Water Type
Cold
HP
5 HP

Description

Electric Pressure Washer,230VAC,2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.