Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty 2000 psi Water Electric Pressure Washer, Pressure Washer Flow Rate: 5.5 gpm

  • Mfr # 2555X

  • Zoro # G7365316


product price: $5,957.58
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
2500 psi
Pressure Washer Duty Rating
Light Duty
Power Type
Electric
Operating Pressure
2000 psi
HP
10 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2555X
Zoro #
G7365316
UPC #
095879300849
Country of Origin
United States

Details

Operating Pressure (PSI)
2500 psi
Pressure Washer Duty Rating
Light Duty
Item
Pressure Washer
Power Type
Electric
Operating Pressure
2000 psi
HP
10 HP
Pressure Washer Flow Rate
5.5 gpm
Pressure Washer Water Type
Cold

Description

Electric Pressure Washer,230V,2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.