Zoro Homepage

Medium Duty 2500 psi Water Electric Pressure Washer

  • Mfr # 2555QE

  • Zoro # G7365307


product price: $11,593.38
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
2500 psi
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
2500 psi
Power Type
Electric
Pressure Washer Water Type
Hot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2555QE
Zoro #
G7365307
UPC #
095879301136
Country of Origin
United States

Details

Operating Pressure (PSI)
2500 psi
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
2500 psi
Power Type
Electric
Item
Pressure Washer
Pressure Washer Water Type
Hot
HP
10 HP
Pressure Washer Flow Rate
5.5 gpm

Description

Electric Pressure Washer,230V,2500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.