Medium Duty 2700 psi Cold Water Gas Pressure Washer
Mfr # 2700HX
Zoro # G7365331
product price: $1,629.99
/eaKey Features
Operating Pressure (PSI)
2700 psi
Power Type
Gas
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
2700 psi
Pressure Washer Water Type
Cold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2700HX
Zoro #
G7365331
UPC #
095879300962
Country of Origin
United States
Details
Operating Pressure (PSI)
2700 psi
Power Type
Gas
Pressure Washer Duty Rating
Medium Duty
Item
Pressure Washer
Operating Pressure
2700 psi
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
3 gpm
Engine Displacement
196cc
Description
Pressure Washer,Cold Gas,2700 psi,196cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.