Zoro Homepage

Medium Duty 3000 psi 4.0 gpm Cold Water Pressure Washer

  • Mfr # 3040EWM3

  • Zoro # G7365526


product price: $4,100.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
3000 psi
Operating Pressure
3000 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Water Type
Cold
Pressure Washer Duty Rating
Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040EWM3
Zoro #
G7365526
UPC #
095879307138
Country of Origin
United States

Details

Operating Pressure (PSI)
3000 psi
Item
Pressure Washer
Operating Pressure
3000 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Water Type
Cold
Pressure Washer Duty Rating
Medium Duty
Power Type
Electric
HP
7.5 HP

Description

Pressure Washer,Cold,230V,3000 psi,4 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.