Medium Duty 3000 psi 4.0 gpm Hot Water Electric Pressure Washer, Amps AC: 34

  • Mfr # 3000QE

  • Zoro # G4521802


product price:  $11,469.38
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
3000 psi
Volts/Phase
230/1
Pressure Washer Duty Rating
Medium Duty
Net Weight
650 lb.
Height
58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000QE
Zoro #
G4521802
UPC #
095879301129
Country of Origin
United States

Dimensions

Height
58"
Hose Dimensions
3/8" x 50 ft.
Length
58"
Width
38"
Length (Straight Wireway)
58"

Details

Operating Pressure (PSI)
3000 psi
Volts/Phase
230/1
Pressure Washer Duty Rating
Medium Duty
Net Weight
650 lb.
Amps AC
34
Warranty
5 yr. Pump, 1 yr. Electric Motor , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters
Usable Hours per Week
0 to 40
Burner Fuel
Diesel
Pressure Washer Water Type
Hot
Power Type
Electric
Operating Pressure
3000 psi
Plug Type
S-80S SP
Pump Type
Triplex Plunger
Piston Material
Stainless Steel
Item
Pressure Washer
Water Output Temp.
196 Degrees F
Pressure Washer HP Range
6 to 7.9 HP
Detergent Injection System
Yes
Includes
Gun, Wand, Hose, Chemical Injection
HP
7.5 HP
Pressure Washer Flow Rate
4 gpm
Pump Drive
Direct
Water Input Temp.
160 Degrees F

Description

Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3000 psi, Electric, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, 4.0 gpm, Detergent Injection System Yes, 7.5 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Stainless Steel, Usable Hours per Week 0 to 40, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Water Input Temp. 160 Degrees F, Water Output Temp. 196 Degrees F, Net Weight 650 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.