Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22"
Mfr # P00963
Zoro # G3467130
product price: $13,198.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Operating Pressure (PSI)
3000 psi
HP
7.5 HP
Operating Pressure
3000 psi
Width
22"
Pressure Washer Duty Rating
Medium Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P00963
Zoro #
G3467130
UPC #
095879308807
Country of Origin
United States
Dimensions
Width
22"
Details
Operating Pressure (PSI)
3000 psi
HP
7.5 HP
Item
Pressure Washer
Operating Pressure
3000 psi
Pressure Washer Duty Rating
Medium Duty
Water Output Temp.
160 Degrees F
Pressure Washer Flow Rate
4 gpm
Power Type
Electric
Pressure Washer Water Type
Cold
Description
Wall Mount Pressure Washer,4 gpm,3000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.