Zoro Homepage

Medium Duty 3000 psi 5.0 gpm Cold Water Pressure Washer, Power Type: Electric

  • Mfr # 3050EWM3

  • Zoro # G7365429


product price: $4,829.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
3000 psi
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
3000 psi
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050EWM3
Zoro #
G7365429
UPC #
095879307176
Country of Origin
United States

Details

Operating Pressure (PSI)
3000 psi
Item
Pressure Washer
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
3000 psi
Pressure Washer Water Type
Cold
Pressure Washer Flow Rate
5 gpm
Power Type
Electric
HP
10 HP

Description

Pressure Washer,Cold,230V,3000 psi,5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.