Zoro Homepage

Medium Duty 3000 psi Cold Water Pressure Washer

  • Mfr # 304HYD

  • Zoro # G7365289


product price: $3,286.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (PSI)
3000 psi
Operating Pressure
3000 psi
Pressure Washer Duty Rating
Medium Duty
Pressure Washer Water Type
Cold
Power Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304HYD
Zoro #
G7365289
UPC #
095879301686
Country of Origin
United States

Details

Operating Pressure (PSI)
3000 psi
Operating Pressure
3000 psi
Pressure Washer Duty Rating
Medium Duty
Item
Pressure Washer
Pressure Washer Water Type
Cold
Power Type
Hydraulic
Pressure Washer Flow Rate
4 gpm

Description

Pressure Washer,Cold Hydraulic,3000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.