Medium Duty 3000 psi Hot Water Gas Pressure Washer
Mfr # 3000STLEF
Zoro # G7365401
product price: $10,539.38
/eaKey Features
Operating Pressure (PSI)
3000 psi
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
3000 psi
Pressure Washer Water Type
Hot
Power Type
LP Gas Fired Electric Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000STLEF
Zoro #
G7365401
UPC #
095879301372
Country of Origin
United States
Details
Operating Pressure (PSI)
3000 psi
Pressure Washer Duty Rating
Medium Duty
Operating Pressure
3000 psi
Pressure Washer Water Type
Hot
Power Type
LP Gas Fired Electric Powered
Item
Pressure Washer
HP
7.5 HP
Pressure Washer Flow Rate
4 gpm
Description
Pressure Washer,Gas Hot,240VAC,3000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.