Medium Duty 3000 psi Hot Water Gas Pressure Washer, Pressure Washer Flow Rate: 4 gpm
Mfr # 3000STNEF
Zoro # G7365550
product price:Â $10,539.38
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Key Features
Operating Pressure (PSI)
3000 psi
Operating Pressure
3000 psi
Pressure Washer Water Type
Hot
Power Type
LP Gas Fired Electric Powered
Pressure Washer Duty Rating
Medium Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3000STNEF
Zoro #
G7365550
UPC #
095879301389
Country of Origin
United States
Details
Operating Pressure (PSI)
3000 psi
Operating Pressure
3000 psi
Pressure Washer Water Type
Hot
Item
Pressure Washer
Power Type
LP Gas Fired Electric Powered
Pressure Washer Duty Rating
Medium Duty
Pressure Washer Flow Rate
4 gpm
HP
7.5 HP
Description
Pressure Washer,Gas Hot,240VAC,3000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.