Portable Diesel Fired Gas Powered 4 gpm, 3000 psi Hot Water Pressure Washer

  • Mfr # 3040QH

  • Zoro # G4522073


product price: $22,379.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
3000 psi
Net Weight
565 lb.
Pump Drive
Direct
Pump Type
Triplunger
Power Type
Diesel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040QH
Zoro #
G4522073
UPC #
095879300061
Country of Origin
United States

Dimensions

Height
53"
Width
38"
Length
58"
Hose Dimensions
3/8" x 50 ft.
Length (Straight Wireway)
58"

Details

Operating Pressure (PSI)
3000 psi
Net Weight
565 lb.
Pump Drive
Direct
Pump Type
Triplunger
Power Type
Diesel
Pressure Washer Flow Rate
4 gpm
Warranty
5 yr. Pump, 3yr. Gas Engine , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters
Pressure Washer HP Range
10 HP and Greater
Operating Pressure
3000 psi
Includes
Gun, Wand, Hose, Chemical Injection
Usable Hours per Week
40
Pressure Washer Water Type
Hot
Water Output Temp.
196 Degrees F
Burner Fuel
Diesel
Detergent Injection System
Yes
Pressure Washer Duty Rating
Medium Duty
Item
Pressure Washer
HP
11.7 HP
Piston Material
Stainless Steel
Engine Displacement
389cc

Description

Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3000 psi, Gas, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, 4.0 gpm, Detergent Injection System Yes, 13.0 HP, Pump Drive Direct, Pump Type Triplunger, Piston Material Stainless Steel, Usable Hours per Week 40, Hose Dimensions 3/8 In. X 50 ft., Burner Fuel Diesel, Water Output Temp. 196 Degrees F, Net Weight 565 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.