Zoro Homepage

Pressure Washer, 4.75 gpm, 2300 psi

  • Mfr # 2305X-GFCI

  • Zoro # G3467237


product price: $5,849.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2305X-GFCI
Zoro #
G3467237
UPC #
095879308104
Country of Origin
United States

Details

Item
Pressure Washer,4.75 gpm,2300 psi

Description

The 2305X-GFCI operates at 2300 PSI at 4.75 GPM using a 7.5 HP Electric 230 volt/34 amp/single phase motor~This unit is built on a powder coated tube frame cart with wand/hose rack~10" tires~3 gallon chemical tank~triplex plunger pump with ceramic plungers and stainless steel valves~mechanical thermal relief valve on pump~adjustable pressure~chemical injection~trigger gun~36" wand~interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip~50' pressure hose~totally enclosed fan cooled motor~10' power cord with GFCI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.