Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Washer, Pressure Washer Flow Rate: 4 gpm

  • Mfr # 3040EWM3A-460

  • Zoro # G8505688


product price: $5,883.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
3000 psi
Pressure Washer Water Type
Cold
Power Type
Electric
HP
7.5 HP
Pressure Washer Flow Rate
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040EWM3A-460
Zoro #
G8505688
UPC #
095879309354
Country of Origin
United States

Details

Operating Pressure (PSI)
3000 psi
Item
Pressure Washer
Pressure Washer Water Type
Cold
Power Type
Electric
HP
7.5 HP
Pressure Washer Flow Rate
4 gpm

Description

Pressure Washer,460V/3 Phase,Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.