Shop CAMAFLEXI

C113-Wh Platform Bed With Mission Headboard White Finish, Twin Size Mattress

  • Mfr # C113_WH
  • Zoro # G903680283

product price: 
$
315.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C113_WH
Zoro #
G903680283
UPC #
810692020121
Country of Origin
China

Description

The Twin Bed represents the core building block of our unique bedding system, constructed entirely of solid wood. The bed includes a slat roll foundation, featuring our unique durable center rail support system, which guarantees it is built to last. The timeless Mission style shown in our bright, child safe, white protective finish is as handsome as it is durable. Optional under bed storage drawers and/or a trundle will add further functionality to this bed. Flexibility is what we are all about! Camaflexi offers the best in sturdy, eco-friendly and healthy bedroom furniture for your growing child's needs.

Features:
  • Featured in the classy Mission Style to compliment your room decor.
  • Constructed of 100%, all natural, solid wood.
  • Includes a slat roll foundation, with our unique extra sturdy center rail support system for added longevity.
  • Shown in our child safe, cappuccino protective finish.
  • Meets and⁄or exceeds all U. S. Government safety standards.
  • Verifiable sustainable wood source, both Eco and People Friendly.
Specification:
  • Under bed clearance from bottom of bed rail is 11/1/2 in.
  • Takes standard twin size mattress. Mattress not included.
  • Maximum Dimension - 42 1/2 D x 80 1/2 W x 29 1/4 H in.
  • Item Weight - 70 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.