Cielo 119W Full Murphy Bed with 2 Shelving Units (118W), Rustic Brown & White
- Mfr # 80894-000009
- Zoro # G903452200
product price:Â
$
3,748.99
/ea
Key Features
Weight
726
Width
118.1
Height
80.9
Depth
23.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80894-000009
- Zoro #
- G903452200
- UPC #
- 63753060875
- Country of Origin
- Canada
- Color
- Rustic Brown & White
- Weight
- 726
Dimensions
- Width
- 118.1
- Height
- 80.9
- Depth
- 23.5
Description
This Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The wall bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 88. 2 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 84. 1 inches. Each cabinet comes with 1 clothing rod, 2 fixed shelves, and 4 adjustable/reversible shelves to store belongings.
Restrictions
View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.