
28 L, 61.25 W, Gloss White Interior, Acrylic (Discontinued)
- Mfr # AST61-DH-CP-SP
- Zoro # G703664650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST61-DH-CP-SP
Zoro #
G703664650
UPC #
793588609436
Country of Origin
China
Dimensions
Length
28
Width
61.25
Height
24
Details
Color
Gloss White Interior
Material
Acrylic
Finish
Scorched Platinum
Includes
Painted Tub, Claw feet
Description
Hand Painted “Scorched Platinum” Acrylic Clawfoot Bathtub. Each Tub is a One of a Kind Piece! Please allow 4 weeks for shipping while we paint your tub.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.