This item is Discontinued.

Cambridge Plumbing Scorched Platinum 71” Cast Iron Double Slipper Tub, Brushed Nickel Lion’s Paw Feet, No Faucet Holes DES-NH-BN-SP

This item is Discontinued.

Cambridge Plumbing

Scorched Platinum 71” Cast Iron Double Slipper Tub, Brushed Nickel Lion’s Paw Feet, No Faucet Holes (Discontinued)

Mfr # DES-NH-BN-SP
Zoro # G103664663
UPC # 793588609313
Country of Origin China
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DES-NH-BN-SP
Zoro #
G103664663
UPC #
793588609313
Country of Origin
China

Details

Color
White Porcelain Interior
Material
Cast Iron
Finish
Scorched Platinum
Includes
Painted Tub, Claw feet
Features
Cast Iron Construction, Luxurious Porcelain Interior, Hand Painted Faux Scorched Platinum Finish, Brushed Nickel Feet, No Holes (continuous rim), Allow 4 weeks to ship while we paint your tub
For Use With
CAM1900LTB-BN, CAM150-BN, CAM398463-BN, CAM398684-BN
Weight
487

Description

Custom Hand Painted “Scorched Platinum” Exterior and Luxurious White Porcelain Exterior. Each Tub is a One of a Kind Piece! Please allow 4 weeks for shipping while we paint your tub

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.