Zoro Homepage

8-1/2" x 11" Black Meeting Notebook

  • Mfr # 0613208

  • Zoro # G5235907


product price: $15.95
/ea

Key Features

Sheet Size
8 1/2" x 11"
Number of Sheets
80
Cover Color
Black
Cover Material
Linen
Features
Perforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0613208
Zoro #
G5235907
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Width
8.25"
Length
11"
Size
11 x 8.25
File Size - Clipboard
Letter
Book-Spine Length
11"
Book Width
8.25"

Details

Number of Sheets
80
Cover Color
Black
Cover Material
Linen
Item
Notebook,Meetng,8-1/2"X11",Black
Features
Perforated
Binding
Wire Bound
Weight
0.982 lbs
Material
20-pt. Linen
Color
Dark Gray
Sheet Rule/Format Type
Meeting-Minutes/Notes Format
Number of Subjects/Sections
1
Back-Cover Material
20-pt. Linen
Dated/Undated
Undated
Sheet Color
White
Note-Rule Lines per Sheet
35
Sheet-Ruling Color
Blue
Book-Binding Details
Twin-Wire
Sheet Rule/Format Details
Meeting Notes® Elements
Sheets per Book/Journal
80
Book-Binding Edge
Side
Sheet Perforation Details
Macro-Perforation
Sheet Basis Weight (lb)
20 lb Bond

Description

Notebook,Meetng,8-1/2 In.X11 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.