This item is Discontinued.

Cambridge Cambridge 98503DRL-UM Clark Double Reclining Loveseat 98503DRL-UM

Cambridge 98503DRL-UM Clark Double Reclining Loveseat (Discontinued)

  • Mfr # 98503DRL-UM
  • Zoro # G003896652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98503DRL-UM
Zoro #
G003896652
UPC #
13964870169
Country of Origin
China

Description

Sleek, warm and reliably comfortable, the Clark Three Piece Living Room Set is sure to add comfort to any living room setting for years to come. Boasting sophisticated contrast stitching and durable polyester construction, this set is built to remain comfortable and vibrant for decades. This set includes a pad-over chaise and each piece comes with adjustable reclining settings. This fantastic set will bring warmth and style to your home for years to come.

Features
  • Adjustable reclining settings
  • Contrast stitching
  • Pad-over chaise
  • Deep-seating construction ensures superior comfort
Specifications
  • Dimension: 65" W x 42" D x 40" H
  • Weight: 215 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.