This item is Discontinued.

Cambridge Cambridge CAM19VWMEF-1WHT 19.5 in. Curved Vertical Color Changing Wall Mount Electric Fireplace; White CAM19VWMEF-1WHT

This item is Discontinued.

Cambridge

Cambridge CAM19VWMEF-1WHT 19.5 in. Curved Vertical Color Changing Wall Mount Electric Fireplace; White (Discontinued)

Mfr # CAM19VWMEF-1WHT
Zoro # G004109492
UPC # 819430020645
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAM19VWMEF-1WHT
Zoro #
G004109492
UPC #
819430020645
Country of Origin
China

Description

Bring the beauty and warmth of a fireplace to your living space with this stunning Northwest curved black wall mounted electric fireplace. Stay cozy and warm while enjoying a beautiful fire without the dangers or maintenance of a real fireplace. The LED flame features ten different color , allowing you to instantly change the mood. Includes wall mounting hardware for easy installation. With adjustable flame brightness, two different heat settings and remote control you can transform your living room into the lap of luxury.

Features
  • Curved Vertical Color Changing Wall Mount Electric Fireplace
  • 2 Heat setting
  • Adjustable flame brightness
  • White glass with black front panel
  • Flame effect can be used independently
  • LED light source flame technology
  • Remote control including on/ off, heat setting and dimmer
  • Safety thermal cut-off device
  • Metal stand included: Yes
  • Heat can be turned off while the fireplace is left on
  • Heat comes out from the top of the fireplace
  • Does not need a recessed outlet
Specifications
  • Color: White
  • Size: 19.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.