Shop CAMBRIDGE
See all product information
Create Account
Everest 24 in. W x 24 in. D x 84 in. H Ready to Assemble Shaker Pantry Kitchen Cabinet in White
- Mfr # SA-TP2484-SW-KIT
- Zoro # G923392401
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Style
Frameless, Shaker
Number of Adjustable Shelves
6+
Material
Melamine, MDF
Width
24 in
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-TP2484-SW-KIT
- Zoro #
- G923392401
- UPC #
- 704780216254
- Country of Origin
- Czechia
- Style
- Frameless, Shaker
- Number of Adjustable Shelves
- 6+
- Material
- Melamine, MDF
- Soft Close
- Doors
- Color
- White
- Number of Doors
- 4
- Finish
- Shaker White
Description
Elevate your kitchen with our sophisticated White Shaker MDF cabinets, designed to blend style and practicality seamlessly. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. shaker-style doors and drawer faces, crafted from high-quality MDF and finished in a matte white lacquer. This modern look brings a contemporary touch to any kitchen, enhancing your space with its clean lines and seamless appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.