Shop CAMBRIDGE
See all product information
Create Account
Everest 27 in. W x 12 in. D x 30 in. H Ready to Assemble Shaker Wall Kitchen Cabinet in White
Mfr # SA-W2730-SW-KIT
Zoro # G323392469
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Number of Adjustable Shelves
2
Finish
Shaker White
Height
30 in
Width
27 in
Style
Frameless, Shaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-W2730-SW-KIT
- Zoro #
- G323392469
- UPC #
- 704780205609
- Country of Origin
- Czechia
- Number of Adjustable Shelves
- 2
- Finish
- Shaker White
- Style
- Frameless, Shaker
- Soft Close
- Doors
- Color
- White
- Number of Doors
- 2
- Material
- Melamine, MDF
Description
Elevate your kitchen with our sophisticated White Shaker MDF cabinets, designed to blend style and practicality seamlessly. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. shaker-style doors and drawer faces, crafted from high-quality MDF and finished in a matte white lacquer. This modern look brings a contemporary touch to any kitchen, enhancing your space with its clean lines and seamless appearance.