Shop CAMBRIDGE
See all product information
Create Account
Everest 30 in. W x 24 in. D x 84 in. H Ready to Assemble Shaker Pantry Kitchen Cabinet in White
- Mfr # SA-TP3084-SW-KIT
- Zoro # G723392373
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Style
Frameless, Shaker
Soft Close
Doors
Number of Adjustable Shelves
6+
Number of Doors
4
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-TP3084-SW-KIT
- Zoro #
- G723392373
- UPC #
- 704780216278
- Country of Origin
- Czechia
- Style
- Frameless, Shaker
- Soft Close
- Doors
- Number of Adjustable Shelves
- 6+
- Number of Doors
- 4
- Color
- White
- Finish
- Shaker White
- Material
- Melamine, MDF
Description
Elevate your kitchen with our sophisticated White Shaker MDF cabinets, designed to blend style and practicality seamlessly. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. shaker-style doors and drawer faces, crafted from high-quality MDF and finished in a matte white lacquer. This modern look brings a contemporary touch to any kitchen, enhancing your space with its clean lines and seamless appearance.