Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate, Light OAK, 34.5 in H, 12 in W

  • Mfr # SA-VDB12-LO-KIT

  • Zoro # G615792427


original price: $441.99
39% off
new price: $265.22
/ea
Free Shipping & Returns

Key Features

Body Material
Melamine
Height (In.)
34.5 in
Depth (In.)
21 in
Finish
Laminate
Number of Drawers
3 Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-VDB12-LO-KIT
Zoro #
G615792427
UPC #
704780219057
Country of Origin
Czechia

Dimensions

Width (In.)
12 in
Height (In.)
34.5 in
Depth (In.)
21 in

Details

Body Material
Melamine
Finish
Laminate
Number of Drawers
3 Drawers
Features
HUD Approved; Soft Close Drawers
Color
Light Oak/ Brown
Frame
Frameless
Type
Bath
Number of Shelves
0
Number of Doors
0

Description

Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a Light Oak Laminate finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.


  • Finish your project quicker, ship in 2-4 business day
  • Features adjustable shelves and soft close doors and/or drawers
  • Ships flat packed and ready to assemble
  • 3/4 in. slab door and drawer face made of MDF with a Light Oak Laminate finish
  • 3/4 in. particle board melamine carcass for enhanced durability
  • 3/4 in. particle board shelves and a combined 1/4 in. back panel + 3/4 in. support braces for added strength
  • Metal drawer box with undermount soft close slides
  • Soft close adjustable hinges for silent and smooth closing
  • Carcass comes in a clean white finish
  • Designed for long-lasting performance and style
  • Finished toe kick is not included; can be purchased separately
  • Adjustable feet for easy leveling, without the need for shims

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.