
Matte, Matte Grey, 34.5 in H, 36 in W
Mfr # SA-VSB30-MG-KIT
Zoro # G915792394
original price: $264.99
47% off
new price: $137.99
/eaKey Features
Width (In.)
36 in
Body Material
Melamine
Height (In.)
34.5 in
Depth (In.)
21 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-VSB30-MG-KIT
Zoro #
G915792394
UPC #
704780218548
Country of Origin
Czechia
Dimensions
Width (In.)
36 in
Height (In.)
34.5 in
Depth (In.)
21 in
Details
Body Material
Melamine
Finish
Matte
Number of Doors
2
Number of Drawers
1 Drawer
Features
Soft Close Doors, Soft Close Drawers
Color
Matte Grey
Number of Shelves
No Shelves
Hand Orientation
Reversible
Type
Sink Base Cabinet
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a matte grey PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
- Finish your project quicker, ship in 2-4 business day
- Features adjustable shelves and soft close doors and/or drawers
- Ships flat packed and ready to assemble
- 3/4 in. slab door and drawer face made of MDF with a matte grey PET finish
- 3/4 in. particle board melamine carcass for enhanced durability
- 3/4 in. particle board shelves and a combined 1/4 in. back panel + 3/4 in. support braces for added strength
- Metal drawer box with undermount soft close slides
- Soft close adjustable hinges for silent and smooth closing
- Carcass comes in a clean white finish
- Designed for long-lasting performance and style
- Finished toe kick is not included; can be purchased separately
- Adjustable feet for easy leveling, without the need for shims
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.