
Matte, Matte Grey, 84 in H, 30 in W
Mfr # SA-VDB12-MG-KIT
Zoro # G315792352
original price: $395.99
45% off
new price: $214.70
/ea
Free Shipping & Returns
Key Features
Width (In.)
30 in
Body Material
Melamine
Height (In.)
34.5 in
Depth (In.)
21 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-VDB12-MG-KIT
Zoro #
G315792352
UPC #
704780218517
Country of Origin
Czechia
Dimensions
Width (In.)
30 in
Height (In.)
34.5 in
Depth (In.)
21 in
Details
Body Material
Melamine
Finish
Matte
Number of Drawers
3 Drawers
Features
Soft Close Drawers
Color
Matte Grey
Number of Doors
0
Number of Shelves
No Shelves
Hand Orientation
Reversible
Type
Sink Base Cabinet
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a matte grey PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
- Finish your project quicker, ship in 2-4 business day
- Features adjustable shelves and soft close doors and/or drawers
- Ships flat packed and ready to assemble
- 3/4 in. slab door and drawer face made of MDF with a matte grey PET finish
- 3/4 in. particle board melamine carcass for enhanced durability
- 3/4 in. particle board shelves and a combined 1/4 in. back panel + 3/4 in. support braces for added strength
- Metal drawer box with undermount soft close slides
- Soft close adjustable hinges for silent and smooth closing
- Carcass comes in a clean white finish
- Designed for long-lasting performance and style
- Finished toe kick is not included; can be purchased separately
- Adjustable feet for easy leveling, without the need for shims
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.