This item is Discontinued.

Cambridge Plumbing Cast Iron Clawfoot Bathtub 70”x30" Faux Copper  Exterior 7" Deck Mount Faucet Drillings Oil DE60-DH-ORB-CB

This item is Discontinued.

Cambridge Plumbing

Cast Iron Clawfoot Bathtub 70”x30" Faux Copper Exterior 7" Deck Mount Faucet Drillings Oil (Discontinued)

Mfr # DE60-DH-ORB-CB
Zoro # G203664655
UPC # 633131615623
Country of Origin China
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DE60-DH-ORB-CB
Zoro #
G203664655
UPC #
633131615623
Country of Origin
China

Details

Color
White Porcelain Interior
Material
Cast Iron
Finish
Copper Bronze
Includes
Painted Tub, Claw feet
Features
Cast Iron Construction, Luxurious Porcelain Interior, Hand Painted Faux Copper Bronze Finish, Oil Rubbed Bronze Feet, Deck Mount Faucet Holes, Allow 4 weeks to ship while we paint your tub
For Use With
CAM1900LTB-ORB, CAM341D-ORB, CAM463-2-ORB, CAM463D-6-ORB, CAM684D-ORB
Weight
371

Description

This stylish, Cast Iron clawfoot slipper tub has imperial ball and claw feet in an oil rubbed bronze finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model has pre-drilled faucet holes. This bathtub comes with a hand painted Faux Copper Bronze Finish that is the closest thing to copper at a fraction of the cost! No plumbing included with this model. Oil Rubbed Bronze feet included with purchase of bathtub.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.