This item is Discontinued.

This item is Discontinued.
Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 61" (Discontinued)
Mfr #
ST61-684D-PKG-BN-7DH
Zoro #
G703904619
UPC # 633131608182
Country of Origin China
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST61-684D-PKG-BN-7DH
Zoro #
G703904619
UPC #
633131608182
Country of Origin
China
Dimensions
Length
61.5
Height
25
Details
Finish
Brushed Nickel
Description
This 61.5-inch cast iron Clawfoot slipper tub has the perfect angle to lie back on for a relaxing soak. It features luxurious porcelain enamel interior, white paint exterior, brushed nickel ball and claw feet, end drain and 7-inch deck mount faucet holes. In addition, this package includes complete plumbing package with deck mount supply lines with shutoff valves (CAM341D), tub faucet (CAM684D) and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.