This item is Discontinued.

This item is Discontinued.
Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398463 Polished Chrome 61" (Discontinued)
Mfr #
ST61-398463-PKG-CP-NH
Zoro #
G203904560
UPC # 95225835254
Country of Origin China
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST61-398463-PKG-CP-NH
Zoro #
G203904560
UPC #
95225835254
Country of Origin
China
Dimensions
Length
61.5
Height
25
Details
Finish
Polished Chrome
Description
This 61.5-inch cast iron Clawfoot slipper tub has the perfect angle to lie back on for a relaxing soak. It features luxurious porcelain enamel interior, white paint exterior, polished chrome ball and claw feet, end drain and no faucet holes. In addition, this package includes complete plumbing package with free standing supply lines with shutoff valves (CAM398), tub faucet (CAM463) and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.