This item is Discontinued.

This item is Discontinued.
Cast iron double ended pedestal soak tub, free stand plumbing pkg faucet 398463 Oil Rubbed Bronze 66" (Discontinued)
Mfr #
DE66-PED-398463-PKG-ORB-NH
Zoro #
G903904631
UPC # 633131617146
Country of Origin China
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DE66-PED-398463-PKG-ORB-NH
Zoro #
G903904631
UPC #
633131617146
Country of Origin
China
Dimensions
Length
66.5
Height
24
Details
Finish
Oil Rubbed Bronze
Description
This 66-inch cast iron double ended pedestal soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. It has center drain on long side and continuous rim with no faucet holes. This package is complete with free standing supply lines with shutoff valves (CAM398), faucet (CAM463) and drain assembly (CAM1900LTB), faucet and drain assembly with oil rubbed bronze finish. Everything you need so Relax and enjoy!
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.