This item is Discontinued.

This item is Discontinued.
Rolled rim clawfoot tub, free-standing plumbing pkg faucet 150 Polished Chrome No Holes 60" (Discontinued)
Mfr #
RR61-150-PKG-CP-NH
Zoro #
G103904721
UPC # 633131608137
Country of Origin China
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RR61-150-PKG-CP-NH
Zoro #
G103904721
UPC #
633131608137
Country of Origin
China
Dimensions
Length
60
Height
24
Details
Finish
Polished Chrome
Description
At 30” x 60” this cast iron rolled rim clawfoot soaking tub is great for small spaces. It features luxurious porcelain enamel interior, white paint exterior, polished chrome ball and claw feet, end drain and no faucet holes. In addition, this package includes complete plumbing package with free standing gooseneck faucet (CAM150) with braided supply At lines and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.