This item is Discontinued.

This item is Discontinued.
Quick Assemble Modern Style, Carbon Marine 36 x 24 in. Wall Bridge Kitchen Cabinet (36 in. W x 12 in. D x 24 in. H) (Discontinued)
Mfr #
SA-WU3624-CM
Zoro #
G901861011
UPC # 704780195764
Country of Origin Czechia
Category Kitchen Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SA-WU3624-CM
Zoro #
G901861011
UPC #
704780195764
Country of Origin
Czechia
Dimensions
Width
36 in
Height
24 in
Depth
12 in
Thickness
0.75 in
Details
Color
Carbon Marine
Number of Drawers
0
Number of Doors
2
Soft Close
Yes
Number of Adjustable Shelves
0
Finish
Laminate
Weight
17.5 lbs.
Features
Soft Close Doors
Style
Modern
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Bridge Cabinet is the ideal above-the-fridge cabinet to complete your kitchen. The width of this cabinet is 36 in and comes in a Carbon Marine finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.